4-1/8 in. Perfect Drain Assembly in Polished Chrome
4-1/8 in. Perfect Drain Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perforated 3" grid strainer.
- 1-1/2" O.D. x 4" tailpiece.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Chrome Plated Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 4-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- UPC:
- 094902010977