41-63/100 in. Bottle Filling Station
41-63/100 in. Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 34-67/100 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliant:
- Yes
- Self Contained Refrigerant:
- No
- UPC:
- 094902015637
- Volts:
- 115V
- Width:
- 8-1727/5000 in