44- 1/8 in. Accessory - Black In Wall Carrier

Part #EMLP100  |  Item #3640536  |  Manufacturer Part #MLP100

$588.93 EACH

Length:

44-1/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with single EZ, LZ, EMABF, LMABF, VRC, LVRC models.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.

Specifications

ADA Compliant: No

Application: Healthcare, Hospitality, Office

Brand Model Compatibility: EMABF and LMABF Water Coolers

Color Finish: Black

Color Finish Category: Blacks

Height: 20-3/4 in

Installation Type: Wall Mount

Length: 44-1/8 in

Material: Steel

Origin: Domestic

Product Type: Mounting System

Side Spray: No

Weight: 35

Width: 2-3/4 in