5-1/2 in. Drain Fitting
5-1/2 in. Drain Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated brass body drain outlet fitting for 4-15/16" (125mm) opening.
- Field adjustable stainless steel flat grid strainer or dome strainer with 5-5/16"(135mm) O.D. top diameter.
- 3-5/8"(92mm) I.D. x 4"(102mm) O.D. tailpiece.
- Designed to attach to 3"(76mm) I.P.S. pipe utilizing caulk or epoxy.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Product Type:
- Accessory
- Tailpiece Length:
- 5-8/25 in
- UPC:
- 094902036328