This product requires certification to purchase.

5-9/16 in. Spanner Wrench

Elkay

5-9/16 in. Spanner Wrench

  • Fast #
  • Part #E36158000
  • Item #2907097
  • Manufacturer Part #36158000
4.1 out of 5 Customer Rating
Brand image
Elkay

5-9/16 in. Spanner Wrench

  • Fast #
  • Part #E36158000
  • Item #2907097
  • Manufacturer Part #36158000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
IAPMO Listed:
No
Length:
5-9/16 in
Material:
Metal
NSF Certified:
No
Origin:
Global
Product Type:
Replacement Part
UPC:
094902381268
Width:
1-1/16 in