This product requires certification to purchase.

57 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

Elkay

57 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #EEWMA6020SACC
  • Item #1679839
  • Manufacturer Part #EWMA6020SACC
5 out of 5 Customer Rating
Brand image
Elkay

57 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #EEWMA6020SACC
  • Item #1679839
  • Manufacturer Part #EWMA6020SACC
5 out of 5 Customer Rating

X Points

Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: EWMA6020 sink, three LKB722C AC/battery-powered sensor faucets, and one LK18B grid drain.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Scrub, Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Length:
60 in
Number of Holes:
1 Hole
Sink Bowl Size:
57 in x 16-1/2 in x 8 in
Sink Depth:
25-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
UPC:
094902278759
Width:
20 in