6-Hole Wall Mount Handwash Sink in Buffed Satin
6-Hole Wall Mount Handwash Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1/4" coved corners.
- 1-1/2" wide inward sloping top channel rims with 2" flat apron.
- 10" high, full-length backsplash.
- Square rim corners.
- 3-1/2" drain opening.
- Exposed surfaces are blended by hand to a uniform lustrous finish.
- ?Furnished with wall hanger and stainless steel support brackets.
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 72 in
- Number of Holes:
- 6 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 69 in x 13-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Type:
- EEWMA72206
- UPC:
- 094902023885
- Width:
- 20 in