This product requires certification to purchase.

8 gph ADA Water Cooler With Vandal Resistant Bubbler

Elkay

8 gph ADA Water Cooler With Vandal Resistant Bubbler

  • Fast #
  • Part #EEZSVR8L
  • Item #1725818
  • Manufacturer Part #EZSVR8L
5 out of 5 Customer Rating
Brand image
Elkay

8 gph ADA Water Cooler With Vandal Resistant Bubbler

  • Fast #
  • Part #EEZSVR8L
  • Item #1725818
  • Manufacturer Part #EZSVR8L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ASME:
ASME A112.19.3
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Flow Rate:
8 gph
Height:
19-13/16 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
UL 399
UPC:
094902273624
Volts:
115V
Watts:
370 W
Width:
18-3/8 in