8 GPH Stainless Steel Bottle Filling Station
8 GPH Stainless Steel Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- Visual filter monitor with LED filter status indicator.
- Fill Safe recognition automatically recognizes new filter and updates LED light back to green.
- Includes 71300C 2,250-gallon filter tested and certified to NSF/ANSI 42 and 53 to reduce PFOA and PFOS; prevalent PFAS chemicals, and lead, Class 1 particulates, cysts, chlorine taste and odor.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
- Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
- One-box packaging so the cooler and bottle filler ship together.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Flow Rate:
- 1.1 gpm
- Height:
- 39-13/25
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ELZSTL8WSSPPF
- UL Listed:
- Yes
- UPC:
- 094902158457
- Watts:
- 370
- Width:
- 19