This product requires certification to purchase.

8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

Elkay

8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZSTL8WSSC
  • Item #4219723
  • Manufacturer Part #EZSTL8WSSC
4.5 out of 5 Customer Rating
Brand image
Elkay

8 gph Wall Mount Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZSTL8WSSC
  • Item #4219723
  • Manufacturer Part #EZSTL8WSSC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • Perfect drain: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain
  • Fill rate is 1.1 gpm
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler
  • Laminar flow provides clean fill with minimal splash
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it
  • Rated for indoor use
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
6
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
39-1/16 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902755861
Volts:
115V
Watts:
370 W
Width:
19 in