8 gph Wall Mounted Dual ADA Cooler in Stainless Steel
8 gph Wall Mounted Dual ADA Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 1.0 gpm
- Height:
- 19-13/16
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8
- Type:
- EEZSTLDDL
- UPC:
- 094902247137
- Volts:
- 115V
- Width:
- 19