90X23 Three Hole Triple Bowl Stainless Steel WM SURG SCRUB SINK
90X23 Three Hole Triple Bowl Stainless Steel WM SURG SCRUB SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 16-gauge, Type 304 stainless steel.
- Keyed access door(s) to hide plumbing.
- 4" high, full-length backsplash.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Coved corners, wall hanger and full enclosure.
- Exposed surfaces are polished to a uniform lustrous finish.
- 3-1/2" drain opening.
- Includes two removable clear acrylic partitions.
- KIT INCLUDES: EWSF39026 sink, three LKB721C AC/battery-powered sensor faucets; three LK723 mixing valves, and three LK18B drains.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 90
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 16-1/4 in x 28 in x 11 in
- Sink Bowl Size, Center:
- 16-1/4 in x 28 in x 11 in
- Sink Bowl Size, Right:
- 16-1/4 in x 28 in x 11 in
- Sink Depth:
- 11
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Greater than 36 in
- Type:
- EEWSF39026SACC
- UPC:
- 094902303123
- Width:
- 23