This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

Elkay

93 Series Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELKD2223C
  • Item #4833911
  • Manufacturer Part #LKD2223C
5 out of 5 Customer Rating
Brand image
Elkay

93 Series Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELKD2223C
  • Item #4833911
  • Manufacturer Part #LKD2223C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
93 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
OD, Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
13 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
Gooseneck
UPC:
094902012919