19 x 17 in. Drop-in Bathroom Sink in Brushed Satin
Asana® 19 x 17 in. Drop-in Bathroom Sink in Brushed Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
- DRAIN OPENING: Sink drain opening measures 1-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Asana®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 6-1/8
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 6-1/8
- IAPMO Listed:
- Yes
- Length:
- 19
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Sink Bowl Size:
- 16 in x 11-1/2 in
- Sink Depth:
- 6-1/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 094902072906
- Width:
- 17