This product requires certification to purchase.

Drop-in Basin in Lustrous Satin

Elkay

Asana® Drop-in Basin in Lustrous Satin

  • Fast #
  • Part #ELLVR1310
  • Item #225239
  • Manufacturer Part #LLVR1310
5 out of 5 Customer Rating
Brand image
Elkay

Asana® Drop-in Basin in Lustrous Satin

  • Fast #
  • Part #ELLVR1310
  • Item #225239
  • Manufacturer Part #LLVR1310
5 out of 5 Customer Rating

X Points

Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • INCLUDES: LKF293 overflow Assembly.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Asana®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
5-13/16 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
5-13/16 in
IAPMO Listed:
Yes
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
13-5/8 in x 10-1/8 in x 5-13/16 in
Sink Depth:
5-13/16 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
094902037875
Vessel Only:
No
WaterSense Labeled:
No
Width:
12-1/2 in