Drop-in Basin in Lustrous Satin
Asana® Drop-in Basin in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 41-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
- DRAIN OPENING: Sink drain opening measures 1-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- INCLUDES: LKF295 overflow Assembly.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Asana®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- Yes
- Length:
- 14-3/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 12 in x 12 in x 6 in
- Sink Depth:
- 6
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 094902246963
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-3/8