This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Lustrous Steel

Elkay

Avado Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKAV3031LS
  • Item #8230131
  • Manufacturer Part #LKAV3031LS
3.5 out of 5 Customer Rating
Brand image
Elkay

Avado Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKAV3031LS
  • Item #8230131
  • Manufacturer Part #LKAV3031LS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • ERGONOMIC SWIVEL SPRAY: Spray head rotates a full 360° for ease of use.
  • DURABLE AND FLEXIBLE NYLON BRAIDED HOSE: Premium material provides smooth operation when extending and retracting the spray head.
  • TWO-FUNCTION WATER DELIVERY: Steady stream for everyday use; powerful spray for heavy-duty cleaning.
  • SINGLE-HANDLE OPERATION: Handle rotates 90° forward only, so there is no interference with the backsplash.
  • CERAMIC DISC CARTRIDGE: Provides durable and reliable performance; removable for easy replacement.
  • ONE FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • OPTIONAL ESCUTCHEON INCLUDED: Cover plate allows for multiple types of installations.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avado
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Steel
Deck Plate Included:
Yes
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
15-69/100 in
Spout Reach:
9-7/50 in
Spout Swivel:
360°
UPC:
094902121048