This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Chrome

Elkay

Avado Single Handle Lever Water Filter Faucet in Chrome

  • Fast #
  • Part #ELKAV7051FCR
  • Item #9751725
  • Manufacturer Part #LKAV7051FCR
3.3 out of 5 Customer Rating
Brand image
Elkay

Avado Single Handle Lever Water Filter Faucet in Chrome

  • Fast #
  • Part #ELKAV7051FCR
  • Item #9751725
  • Manufacturer Part #LKAV7051FCR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FILTRATION FAUCET: Three-function handle and sleek design offers fresh, filtered water straight from your kitchen sink.
  • CONCEALED DESIGN: Attractive, sleek design hides spray head inside faucet for easy access when you need it.
  • ALL-IN-ONE SYSTEM: Nothing extra to buy – the filter and everything you need for installation is included.
  • LONG-LIFE FILTER: Quick-change filter lasts approximately one year, saving time and money while providing cleaner, better tasting water.
  • THREE-FUNCTION HANDLE: Handle moves 45° backward or forward for standard hot and cold water, or 90° forward for filtered water.
  • THREE UNIQUE SPRAY SETTINGS: Standard kitchen stream, powerful spray and filtered drinking water all in one.
  • REDUCE WASTE: Contribute to a cleaner world by eliminating single-use plastic water bottles that can end up in waterways.
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • FILTERED WATER: Filter is tested and certified to NSF/ANSI 42, 53 and 401 to reduce PFOA/PFOS (PFAS), lead, microplastics and more.
  • Filter should be replaced every 2,250 gallons; expires 1 year after installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, 53, 401
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avado
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Contaminant Removal:
PFOA/PFOS (PFAS), Lead, Microplastics
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
17-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 401, NSF 42, NSF 53, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-13/16 in
Spout Reach:
8-3/4 in
Spout Type:
Pull-down Spray
Trim Only:
No
UPC:
094902133539