This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Chrome

Elkay

Avado® Single Handle Lever Water Filter Faucet in Chrome

  • Fast #
  • Part #ELKAV71FCR
  • Item #9935607
  • Manufacturer Part #LKAV71FCR
3.6 out of 5 Customer Rating
Brand image
Elkay

Avado® Single Handle Lever Water Filter Faucet in Chrome

  • Fast #
  • Part #ELKAV71FCR
  • Item #9935607
  • Manufacturer Part #LKAV71FCR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Healthier hydration is within reach with a filtered beverage faucet in the kitchen, bar area or mudroom
  • Nothing extra to buy the filter and everything you need for installation is included
  • High arc design makes it easy to fill larger items such as cooking pots, coffee carafes, vases and pet dishes
  • Filter mounts to sink cabinet wall to keep sink area and the space under the sink free of clutter
  • Filter is tested and certified to NSF standards to reduce lead and other contaminants for healthier and great-tasting water
  • Beverage faucet is designed to be installed using a secondary faucet hole next to the main faucet
  • Contribute to a cleaner world by eliminating single-use plastic water bottles that can end up in waterways
  • Quick-change filter lasts approximately one year, saving time and money while providing cleaner, better tasting water
  • Provides durable and reliable performance; removable for easy replacement
  • Max flow rate is 1.5 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Avado®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
12-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Beverage Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 401, NSF 42, NSF 53, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
12-15/16 in
Spout Reach:
6 in
Spout Type:
Swivel
Trim Only:
No
UPC:
094902141305