Single Handle Lever Water Filter Faucet in Matte Black
Avado® Single Handle Lever Water Filter Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Healthier hydration is within reach with a filtered beverage faucet in the kitchen, bar area or mudroom
- Nothing extra to buy the filter and everything you need for installation is included
- High arc design makes it easy to fill larger items such as cooking pots, coffee carafes, vases and pet dishes
- Filter mounts to sink cabinet wall to keep sink area and the space under the sink free of clutter
- Filter is tested and certified to NSF standards to reduce lead and other contaminants for healthier and great-tasting water
- Beverage faucet is designed to be installed using a secondary faucet hole next to the main faucet
- Contribute to a cleaner world by eliminating single-use plastic water bottles that can end up in waterways
- Quick-change filter lasts approximately one year, saving time and money while providing cleaner, better tasting water
- Provides durable and reliable performance; removable for easy replacement
- Max flow rate is 1.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Avado®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 401, NSF 42, NSF 53, NSF 61
- NSF Certified:
- Yes
- UPC:
- 094902141312