Soap/Lotion Dispenser Polished Chrome
Avado® Soap/Lotion Dispenser Polished Chrome
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion.
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 3-1/2", Spout reach: 3-1/2".
Specifications
- ADA Compliant:
- No
- Collection:
- Avado®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/2
- Installation Type:
- Deck Mount
- Length:
- 1-3/4
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 3
- Spout Reach:
- 3-9/16
- UPC:
- 094902753645
- Weight:
- 0.5