WALL MOUNT SINGLE HOLE POT FILLER KITCHEN FAUCET WITH LEVER HANDLES BLACK STAINLESS

You last purchased this on
 
Elkay

Avado WALL MOUNT SINGLE HOLE POT FILLER KITCHEN FAUCET WITH LEVER HANDLES BLACK STAINLESS

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Avado WALL MOUNT SINGLE HOLE POT FILLER KITCHEN FAUCET WITH LEVER HANDLES BLACK STAINLESS

  • Fast #
  • Part #ELKAV4091BK
  • Item #8230084
  • Manufacturer Part #LKAV4091BK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Multi-Family
CSA Certified:
CSA B125.1
Collection:
Avado
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Faucet Connection:
NPT, Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
4.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
14-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Product Type:
Faucet
Side Spray:
No
Spout Reach:
24 in
Spout Swivel:
360°
Spout Type:
Pot Filler
Style:
Modern
Type:
ELKAV4091BK
Valve Type:
Disc Valve
Weight:
4.6 lb
Width:
9-1/8 in