Bi-Level Filter Maintenance Kit with WaterSentry® 51300C Filter
Bi-Level Filter Maintenance Kit with WaterSentry® 51300C Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
- Two alignment pins on the panel make it easy to attach
- At least 36 in. of space on left side of drinking water unit is recommended
- Retrofit kit is compatible with Elkay® EZ/LZ bi-level filtered coolers and bottle filling stations
- Water Sentry® 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
- Kit includes cooler wrapper with side access panel, 51300C water filter, security Torx bit and screws
Specifications
- Brand Model Compatibility:
- ezH2O®
- Filter Capacity:
- 3000
- Filter Size:
- 17-9/16 in x 13-3/4 in x 10-59/100 in
- Flow Rate:
- 1.5 gpm
- Height:
- 10-59/100
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- EEZFMTLK
- UPC:
- 094902156323
- Water Inlet Connection Size:
- 1/4
- Water Outlet Connection Size:
- 1/4