Basket Strainer in Polished Chrome
Basket Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" backsplash with tile ledge for easy installation.
Specifications
- ADA Compliant:
- No
- Application:
- General Use
- Brand Model Compatibility:
- 2634,1000,4405,4705,5405,5701,7020,7030,HBW,HRF,HRFG,OVL and WC Drinking Fountain Units
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Strainer
- UPC:
- 094902306452
- Width:
- 1-1/2