Black Locking Hose Bib Accessory for Outdoor Tubular Fountains and Bottle Fillers
Black Locking Hose Bib Accessory for Outdoor Tubular Fountains and Bottle Fillers
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outdoor tubular pedestal fountain ideal for parks and recreational areas.
- Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
- For use with outdoor tubular fountains and bottle fillers.
- Freeze-resistant options available.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Built-In Water Filter:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 7-5/16 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Accessory
- UL Listed:
- No
- UPC:
- 094902067599
- Volts:
- 115V
- Width:
- 5-3/16 in