Bottom Grid in Polished Stainless Steel for 12 x 12 in. Bowl
Bottom Grid in Polished Stainless Steel for 12 x 12 in. Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 11
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Round
- Size:
- 11 in x 11 in
- UPC:
- 094902396811
- Weight:
- 0.75
- Width:
- 11