This product requires certification to purchase.

Cane Apron in Stainless Steel

Elkay

Cane Apron in Stainless Steel

  • Fast #
  • Part #ELKAPR2
  • Item #2906411
  • Manufacturer Part #LKAPR2
5 out of 5 Customer Rating
Brand image
Elkay

Cane Apron in Stainless Steel

  • Fast #
  • Part #ELKAPR2
  • Item #2906411
  • Manufacturer Part #LKAPR2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall.
  • For use with EHW(M) models.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
EHWM14 and EHWM17 Drinking Fountains
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Gauge (metal):
14 ga
Height:
6-1/8 in
IAPMO Listed:
No
Length:
11-7/8 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Domestic
Product Type:
Apron
UPC:
094902388458
Volts:
115V
Width:
17-3/4 in