Cap Glassfiller Hole for Elkay LK4420DB Drinking Fountains
Cap Glassfiller Hole for Elkay LK4420DB Drinking Fountains
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Service, Utility
- Brand Model Compatibility:
- LK4420DB Drinking Fountain
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cap
- UPC:
- 094902343136