19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Celebrity 19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Classroom
- CSA Certified:
- CSA B45.4
- Collection:
- Celebrity
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 13-1/2 in x 5-3/8 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/2 in x 19 in
- UPC:
- 094902406244
- Width:
- 19 in