This product requires certification to purchase.

19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin

Elkay

Celebrity® 19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin

  • Fast #
  • Part #EPSRADQ191955R3
  • Item #3021498
  • Manufacturer Part #PSRADQ191955R3
3.4 out of 5 Customer Rating
Brand image
Elkay

Celebrity® 19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin

  • Fast #
  • Part #EPSRADQ191955R3
  • Item #3021498
  • Manufacturer Part #PSRADQ191955R3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Classroom
CSA Certified:
CSA B45.4
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Location:
Rear, Right
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
19-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
16 in x 13-1/2 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
094902406268
Width:
19 in