This product requires certification to purchase.

25 x 21-1/4 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

Elkay

Celebrity® 25 x 21-1/4 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #EGECR25210
  • Item #1679105
  • Manufacturer Part #GECR25210
5 out of 5 Customer Rating
Brand image
Elkay

Celebrity® 25 x 21-1/4 in. No-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #EGECR25210
  • Item #1679105
  • Manufacturer Part #GECR25210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family, Residential
CSA Certified:
CSA B45.4
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
25 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 5-1/4 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
094902291062
Width:
21-1/4 in