Ceramic Disc, Quarter Turn, Right and Cold Cartridge For LK843AF08C and LK843AF10C
Ceramic Disc, Quarter Turn, Right and Cold Cartridge For LK843AF08C and LK843AF10C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc, Quarter Turn, Right
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Elkay
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- UPC:
- 094902467443