Child Resistant Refrigerator in Stainless Steel
Child Resistant Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic design stainless steel cooler provides an attractive and durable product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Tamper-resistant fasteners help protect against vandalism.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Healthcare
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 20-5/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- EVRCDS
- UPC:
- 094902400938
- Width:
- 18-1/16 in