45-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Circuit Chef® 45-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 16-gauge stainless steel: Premium 16-gauge thickness and type 304 stainless steel for immense durability, performance and beauty
- Designed to share: Create memories by prepping, cooking, serving and entertaining alongside family and friends at this interactive sink
- Two tiers: Effortlessly move from task to task by sliding and storing accessories along two levels of work space
- Contemporary styling: Tight corners and creased accent lines in the sink basin offer a fresh geometric design ideal for any decor
- Accessories included: Includes custom-fit cutting boards and grids for all your kitchen tasks
- Dual-purpose cutting boards: Rest boards on interior tier to prep rotate boards on upper tier to cover sink and extend countertop while entertaining
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Kit includes: Sink, CS3045SC small colander, CSLPC low profile colander, CS30BG bottom grid, CS30CW cherry wood cutting boards
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family, Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Circuit Chef®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 45-1/2
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 43 in x 16 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- UPC:
- 094902126296
- Width:
- 20-1/2