This product requires certification to purchase.

45-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Lustrous Satin

Elkay

Circuit Chef® 45-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ECS45WPK
  • Item #8846559
  • Manufacturer Part #CS45WPK
3.2 out of 5 Customer Rating
Brand image
Elkay

Circuit Chef® 45-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ECS45WPK
  • Item #8846559
  • Manufacturer Part #CS45WPK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • 16-gauge stainless steel: Premium 16-gauge thickness and type 304 stainless steel for immense durability, performance and beauty
  • Designed to share: Create memories by prepping, cooking, serving and entertaining alongside family and friends at this interactive sink
  • Two tiers: Effortlessly move from task to task by sliding and storing accessories along two levels of work space
  • Contemporary styling: Tight corners and creased accent lines in the sink basin offer a fresh geometric design ideal for any decor
  • Accessories included: Includes custom-fit cutting boards and grids for all your kitchen tasks
  • Dual-purpose cutting boards: Rest boards on interior tier to prep rotate boards on upper tier to cover sink and extend countertop while entertaining
  • Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Kit includes: Sink, CS3045SC small colander, CSLPC low profile colander, CS30BG bottom grid, CS30CW cherry wood cutting boards
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
45-1/2 in
Sink Bowl Size
43 in x 16 in x 10 in
Sink Size Range
Greater than 36 in
Width
20-1/2 in
Characteristics & Features
Collection
Circuit Chef®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Drain Location
Rear, Right
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Multi-Family, Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902123356