This product requires certification to purchase.

15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Dusk Grey

Elkay

Classic® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Dusk Grey

  • Fast #
  • Part #EELG1616GY0
  • Item #7260586
  • Manufacturer Part #ELG1616GY0
4.1 out of 5 Customer Rating
Brand image
Elkay

Classic® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Dusk Grey

  • Fast #
  • Part #EELG1616GY0
  • Item #7260586
  • Manufacturer Part #ELG1616GY0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Dusk Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • DUSK GRAY: The perfect fusion of gray and black.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Classic®
Color Finish Category:
Greys
Color Finish Name:
Dusk Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2
IAPMO Listed:
Yes
Length:
15-3/4
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth:
7-11/16
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
UPC:
094902080475
Width:
15-3/4