This product requires certification to purchase.

15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in White

Elkay

Classic® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in White

  • Fast #
  • Part #EELG1616WH0
  • Item #7233946
  • Manufacturer Part #ELG1616WH0
4.1 out of 5 Customer Rating
Brand image
Elkay

Classic® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in White

  • Fast #
  • Part #EELG1616WH0
  • Item #7233946
  • Manufacturer Part #ELG1616WH0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: Subtle gray flecking adds a contemporary twist and warmth to this timeless classic.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
15-3/4 in
Sink Bowl Size
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth
7-11/16 in
Sink Size, Overall
15-3/4 in x 15-3/4 in
Sink Size Range
Less than 20 in
Width
15-3/4 in
Characteristics & Features
Collection
Classic®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Square
Sink Installation Type
Drop-in, Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
UPC
094902080529


Recommended Accessories