This product requires certification to purchase.

24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in Black

Elkay

Classic® 24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU2522BK0C
  • Item #8846713
  • Manufacturer Part #ELGU2522BK0C
4.4 out of 5 Customer Rating
Brand image
Elkay

Classic® 24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU2522BK0C
  • Item #8846713
  • Manufacturer Part #ELGU2522BK0C
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: ELGU2522BK0 sink, LKOBG2217SS bottom grid, LKQS35BK drain, LKCLKIT cleaning kit.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
24-5/8 in
Sink Bowl Size
22-5/16 in x 16-7/16 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size Range
20 in - 25.99 in
Width
18-1/2 in
Characteristics & Features
Collection
Classic®
Color Finish Category
Blacks
Color Finish Name
Black
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.2
CSA Certified
CSA B125.2, CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902127903