This product requires certification to purchase.

33 in. Undermount Composite Double Bowl Kitchen Sink in White

Elkay

Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGU3322WH0C
  • Item #8846714
  • Manufacturer Part #ELGU3322WH0C
5 out of 5 Customer Rating
Brand image
Elkay

Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGU3322WH0C
  • Item #8846714
  • Manufacturer Part #ELGU3322WH0C
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: A timeless classic that transcends style.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ELGU3322WH0 sink, two LKOBG1516SS bottom grids, LKQD35WH drain, LKQS35WH drain, LKCLKIT cleaning kit.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
33 in
Sink Bowl Size, Left
14-1/4 in x 16-3/16 in x 8-13/16 in
Sink Bowl Size, Right
14-1/4 in x 16-3/16 in x 8-13/16 in
Sink Depth
9-1/2 in
Sink Size Range
31 in - 36 in
Width
18-1/2 in
Characteristics & Features
Collection
Classic®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
2
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.2
CSA Certified
CSA B125.2, CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902128085