Commercial Flexible Overflow Assembly
Commercial Flexible Overflow Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
Documents
Specifications
- Brand Model Compatibility:
- Commercial Elkay Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Fits Brand:
- Elkay
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 094902449180