13-1/2 x 18-1/2 in. 1 Hole Undermount Stainless Steel Bar Sink in Polished Satin
Crosstown® 13-1/2 x 18-1/2 in. 1 Hole Undermount Stainless Steel Bar Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- 18-gauge stainless steel: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty
- Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
- Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Extra deep bowls: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- Cross breaks: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Drain opening: Sink drain opening measures 3-1/2"
- Disposal ready: This sink has a drain that works with standard garbage disposals, if space allows
- Cabinet size: Minimum cabinet size for this sink is 18". Kit includes: ECTRU12179T sink, LKAV3032CR faucet, LKDD deep strainer drain, cleaning kit
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
- CSA Certified:
- CSA B125.1, CSA B125.2, CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Length:
- 13-1/2
- Material Type:
- 304
- NSF:
- NSF 61, NSF372
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 17 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13-1/2 in x 18-1/2 in
- UPC:
- 094902140070
- Width:
- 18-1/2