Crosstown® 13-1/2 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Polished Satin

Part #EECTRU12179TC  |  Item #7598046  |  Manufacturer Part #ECTRU12179TC

$426.25 EACH

Color/Finish: Polished Satin

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ECTRU12179T sink, CTXBG1015 bottom grid, LKDD deep strainer drain, cleaning kit.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Multi-Family, Residential

Basin Depth: 9 in

Basin Length: 12 in

Basin Width: 17 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2, CSA B45.4

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 9 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 13-1/2 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 13-1/2 in x 18-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 12 in x 17 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Thickness: 0.0461 in

Weight: 19

Width: 18-1/2 in