This product requires certification to purchase.

15 x 15 in. Dual Mount Stainless Steel 3 Hole Bar Sink in Polished Satin

Elkay

Crosstown® 15 x 15 in. Dual Mount Stainless Steel 3 Hole Bar Sink in Polished Satin

  • Fast #
  • Part #EECTSR15159TBG3
  • Item #7682070
  • Manufacturer Part #ECTSR15159TBG3
3.7 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 15 x 15 in. Dual Mount Stainless Steel 3 Hole Bar Sink in Polished Satin

  • Fast #
  • Part #EECTSR15159TBG3
  • Item #7682070
  • Manufacturer Part #ECTSR15159TBG3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ECTSR15159T sink, CTXBG118 bottom grid; save the time of having to purchase each item separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Installation Type:
Sink Kits
Length:
15 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Square
Sink Bowl Size:
12-1/2 in x 9-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
094902110288
Width:
15 in