This product requires certification to purchase.

22-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 22-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRUAD211755
  • Item #10261411
  • Manufacturer Part #ECTRUAD211755
4.1 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 22-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRUAD211755
  • Item #10261411
  • Manufacturer Part #ECTRUAD211755
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty
  • Sound Guard®: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
  • DRAIN OPENING: Sink drain opening measures 3-1/2"
  • CROSS BREAKS: Creased accent lines inside the bowl provide a professional appearance
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows
  • CABINET SIZE: Minimum cabinet size for this sink is 27"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Gauge (metal):
18
Length:
22-1/2
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 18 in
Type:
EECTRUAD211755
UPC:
094902149233
Width:
18-1/2