This product requires certification to purchase.

25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSRAD25226TBG4
  • Item #7598016
  • Manufacturer Part #ECTSRAD25226TBG4
3.3 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSRAD25226TBG4
  • Item #7598016
  • Manufacturer Part #ECTSRAD25226TBG4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: ECTSRAD25226T sink, CTXBG2115 bottom grid; save the time of having to purchase each item separately.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
25 in
Sink Bowl Size
22-1/2 in x 16-3/4 in x 6 in
Sink Depth
6 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Collection
Crosstown®
Color Finish Category
Stainless Steel
Color Finish Name
Polished Satin
Drain Location
Rear Center
Material Type
304
Number of Bowls
1
Number of Holes
4 Hole
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Global
UPC
094902110561


Recommended Accessories