This product requires certification to purchase.

28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU27169RW
  • Item #10126400
  • Manufacturer Part #ECTRU27169RW
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 28-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU27169RW
  • Item #10126400
  • Manufacturer Part #ECTRU27169RW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Workstation sink: Slide accessories along built-in sink ledge to optimize your workspace; go from meal prep to clean up in seconds
  • Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • 18-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
  • Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
  • Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
  • Deep bowls: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
  • Cross breaks: Creased accent lines in the sink provide a professional appearance
  • Cabinet size: Minimum cabinet size for this sink is 33"
  • Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear, Right
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
28-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
094902143095
Width:
18-1/2 in