This product requires certification to purchase.

29-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 29-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRUAD281755
  • Item #10261413
  • Manufacturer Part #ECTRUAD281755
3.3 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 29-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRUAD281755
  • Item #10261413
  • Manufacturer Part #ECTRUAD281755
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty
  • Sound Guard®: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
  • DRAIN OPENING: Sink drain opening measures 3-1/2"
  • CROSS BREAKS: Creased accent lines inside the bowl provide a professional appearance
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows
  • CABINET SIZE: Minimum cabinet size for this sink is 33"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Gauge (metal)
18 ga
Length
29-1/2 in
Sink Size, Overall
29 in x 18 in
Sink Size Range
26 in - 30.99 in
Width
18-1/2 in
Characteristics & Features
Collection
Crosstown®
Color Finish Category
Stainless Steel
Color Finish Name
Polished Satin
Drain Location
Rear Center
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Origin
Domestic
Type
EECTRUAD281755
UPC
094902149257