Crosstown® 29-1/2 x 16-1/2 in. Bottom Grid for ECTRUF30179RC Farmhouse Kitchen Sink in Polished Stainless Steel

Part #ECTXBG2916  |  Item #7599753  |  Manufacturer Part #CTXBG2916

$87.00 EACH

Size:

29-1/4 in x 16-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

Brand Model Compatibility: ECTRUF30179RC Farmhouse Kitchen Sink

Collection: Crosstown®

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/4 in

Length: 29-1/4 in

Material: Stainless Steel

Origin: Global

Product Type: Accessory

Shape: Rectangular

Side Spray: No

Size: 29-1/4 in x 16-1/4 in

Thickness: 1-1/4 in

Weight: 4

Width: 16-1/4 in