This product requires certification to purchase.

30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU311810T
  • Item #7598054
  • Manufacturer Part #EFRU311810T
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU311810T
  • Item #7598054
  • Manufacturer Part #EFRU311810T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
30-3/4 in
Sink Bowl Size, Center
13-1/2 in x 16 in x 10 in
Sink Bowl Size, Left
13-1/2 in x 16 in x 10 in
Sink Bowl Size, Right
13-1/2 in x 16 in x 10 in
Sink Depth
10 in
Sink Size Range
26 in - 30.99 in
Width
18-1/2 in
Characteristics & Features
Collection
Crosstown®
Color Finish Category
Stainless Steel
Color Finish Name
Polished Satin
Drain Location
Rear Center
Material Type
304
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Global
UPC
094902110967


Recommended Accessories