This product requires certification to purchase.

30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU311810TFC
  • Item #8812880
  • Manufacturer Part #EFRU311810TFC
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU311810TFC
  • Item #8812880
  • Manufacturer Part #EFRU311810TFC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • KIT INCLUDES: EFRU311810T sink, one LKAV2061CR faucet, two CTXBG1214 bottom grids, two LKDD deep strainer drains.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
CSA Certified:
CSA B125.1, CSA B125.2, CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
Yes
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
30-3/4 in
Material Type:
304
NSF:
NSF 372, NSF 61
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
13-1/2 in x 16 in x 10 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
094902125367
Width:
18-1/2 in